Pros, Join Our TradeMaster Program!
Description
The T Series programmable thermostat streamlines everything from product selection and installation to customer service and support. With a standard footprint and simple interface, the T Series will enhance the entire thermostat experience for you and your customers alike.

T4 Pro
  • TH4210U2002 2H/1C heat pump and 1H/1C conventional
  • 7-day, 5-2, 5-1-1 or non-programmable
  • Uses the UWP mounting system that’s standard across all T Series thermostats
  • Simple push-button functionality
  • Filter change reminders
  • 5-year warranty
Hide Description
Specs
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Changeover:

Auto

Manual

Stages:

2 Heat/1 Cool

Display:

Digital

Mount:

Square

User Interface:

Push Button

Options:

Large Display

Auto Changeover

Programmability:

5-2 Day

7 Day

Programmable

5-1-1 Day

Power Method:

Hardwired

Battery

Operating Temp Range:

37°F to 102°F

Color:

White

Wireless:

No

Voltage:

24v

Warranty:

5 Years

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.