Pros, Join Our TradeMaster Program!
Description
Overview

1 heat/1 cool conventional and heat pump programmable thermostat with R, Rc, C, W (O/B), Y and G terminals. Large Display. Provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features
  • Weekday/Weekend programming - use as a 5-1-1 (Weekdays, Saturday, Sunday) or 5-2 (Weekdays, Weekend) programmable thermostat, whichever best fits your lifestyle.
  • Large, clear, backlit display - easy to read in various lighting conditions.
  • Display size options - available in large screen or standard.
  • Precise comfort control (+/- 1ªF) - maintains consistent comfort to the highest level of accuracy.
  • Simplified programming and operation.
  • Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • Built in instructions - simple, pull out instruction manual.
  • Energy savings - program to save up to 33%* on annual heating and cooling costs.
  • Adaptive Intelligent Recovery - ensures programmed temperature is reached by programmed time.
  • Temperature range stops - prevents user from setting the temperature too high or too low.
  • 5-year limited warranty.
Hide Description
Specs
Application:

Heat Pump

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

5-1-1 Day

Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Large Display

Fan Control

Auto Changeover

Power Method:

Hardwired

Battery

Changeover:

Auto

Manual

Display Size:

5.09 sq. in.

Temperature Range (F):

40°F - 99°F

Max Temp Differential:

1°F

Operating Humidity:

5 to 90% RH non-condensing

Voltage:

Low voltage

Amperage:

0.02-1

Wattage:

0.4 to 30

Wiring:

C

G

R

Rc

W(O/B)

Y

Frequency:

50 Hz

60 Hz

Color:

Premier White

Height:

3-9/16"

Width (Inches):

5-13/16"

Depth (Inches):

1-1/2"

Wireless:

No

Humidity Control:

No

Voltage:

24v

750mV

×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
5 Videos

    49 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.