Pros, Join Our TradeMaster Program!
Description
T6 Pro Programmable Thermostat designed to work with any Z-Wave compliant controller or gateway; however, a security enabled Z-Wave Plus Controller is recommended to fully utilize all thermostat features. Works with Heat Pump or Conventional systems and has dual fuel and aux heat lockout with outdoor sensor.

Features:
  • Up to 3H/2C Heat Pump systems or up to 2H/2C Conventional systems
  • Z-Wave Plus certified with improvement in range, battery life, and bandwidth
  • Backwards compatibility
  • Selectable ranges stops
  • Keypad lockout
  • DST Enabled
  • Time based 7-day, 5-1-1 or 5-2 day programmable, non-programmable, or occupancy controlled with Z-wave panel/app integration
  • 5 Year Warranty
Includes:
  • T6 PRO Z-Wave Thermostat
  • UWP™ Mounting System
  • Honeywell Standard Installation Adapter (J-box adapter)
  • Honeywell Decorative Cover Plate – Small; Size 4-49/64 in = 121mm.
  • Screws and anchors
  • 3 AA batteries
  • Professional Install Guide
  • Getting Started Guide
Hide Description
Manuals (2)
Specs
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Changeover:

Manual

Auto

Display:

Digital

Stages:

3 Heat/2 Cool Heat Pump

2 Heat/2 Cool

Mount:

Square

User Interface:

Touchscreen

Programmability:

7 Day

Programmable

5-2 Day

5-1-1 Day

Power Method:

Hardwired

Battery

Operating Temp Range:

37°F to 102°F

Color:

White

Humidity Range:

5 to 90% RH (non-condensing)

Wireless:

No

Voltage:

24v

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.