Pros, Join Our TradeMaster Program!
Description
Three-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Product Features
    Quick open and linear flow characteristics available Mixing or diverting application A-AB-B body pattern 7000-series valves for floating and modulating non-fail safe applications 6000-series valves for two-position control High close-off rating independent of Cv Available with a variety of North American and international pipe fittings No tools required for actuator installation or removal Actuator removal does not require draining system Service is by replacement of cartridge, not valve body Cartridge replacement rebuilds valve to factory-new condition
Read more
Manuals (2)
Specs
Body Pattern:
3-Way
Size:
1/2"
Flow Characteristic:
Quick Opening
Ambient Temperature:
32 to 150 F
Valve Action:
Stem Up to Close Port A
Connection Type:
Sweat
Max Pressure (PSI):
300
Flow Capacity (Cv):
4.2
Stem Travel:
0.4"
Controlled Fluid:
Chilled or hot water with up to 60% Glycol
Max Differential:
60 psi
Fluid Temperature Range:
34 F to 203 F
Used With:
On-Off Type VC Actuators
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.