Pros, Join Our TradeMaster Program!
Description
Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features
  • Totally enclosed Micro Switch snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • Select models have wells.

Read more
Manuals (2)
Specs
Application:
Low Limit
High Limit
Bulb Size:
3/8" x 2-7/8"
Well Spud Size:
1/2" NPT
Capillary Length:
1-1/2"
Switch Action:
SPST
Contacts Break on Temp Rise
Temperature Range (F):
100°F to 240°F
Electrical Rating:
5.1A @ 240 Vac
8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (ALR):
48A @ 120 Vac
30.6A @ 240 Vac
Differential:
5° to 30°F
Adjustable
Max Ambient Temp (°F):
150°F
Height:
5-5/8"
Width:
2"
Depth (Inches):
2-1/8"
Well Included:
Yes
Mount:
Vertical
Horizontal
Thread Type:
Male
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

This item is compatible with the following OMI model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.