Pros, Join Our TradeMaster Program!
Description
Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features
  • Totally enclosed Micro Switch+ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • Select models have wells.

Read more
Manuals (2)
Specs
Application:
High Limit
Low Limit
Bulb Size:
3/8" x 2-7/8"
Capillary Length:
3"
Switch Action:
Contacts Break on Temp Rise
SPST
Temperature Range (F):
100°F to 240°F
Electrical Rating:
5.1A @ 240 Vac
0.25 A @ 0.25 to 12 Vdc
8A @ 120 Vac
Electrical Ratings (ALR):
30.6A @ 240 Vac
48A @ 120 Vac
Differential:
5° to 30°F
Max Temp Differential:
30°F
Min Temp Differential:
5°F
Differential:
Adjustable
Max Ambient Temp (°F):
150°F
Height:
5-5/8"
Width:
2"
Depth (Inches):
2-1/8"
Well Included:
No
Mount:
Horizontal
Vertical
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    12 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.