Pros, Join Our TradeMaster Program!
Description
Description:
High Limit strap-on mounting Manual Reset Aquastat Controller with 100F to 240F operating temperature

Includes:
  • Bracket for strap-on mounting, stop factory-set at 240F (116C), and heat-conductive compound.

Application:
  • High Limit strap-on mounting on well mount.
  • Insulation Depth (in.): 1 1/2 in.
  • Insulation Depth (mm): 38 mm
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
    Bulb Size (mm): 10 mm x 73 mm copper
  • Switching Action: SPST, contacts break on temperature rise.
  • Operating Temperature Range (F): 100F to 240F
  • Operating Temperature Range (C): 38C to 116C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac. 1.3A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac. 30.6A @ 240 Vac
  • Differential Temperature (F): Manual Reset
  • Differential Temperature (C): Manual Reset
  • Maximum Ambient Temperature (F): 150F
  • Maximum Ambient Temperature (C): 66C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm): 143 mm high x 51 mm wide x 54 mm deep
  • Mounting: Horizontal or Vertical Mounting
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized
  • Approvals, Canadian Standards Association: Certified: File No. LR95329-1
Read more
Specs
Application:
Strap-On
Manual Reset
High Limit
Bulb Size:
3/8" x 2-7/8"
Capillary Length:
1-1/2"
Switch Action:
Contacts Break on Temp Rise
SPST
Temperature Range (F):
100°F to 240°F
Electrical Rating:
0.25 A @ 0.25 to 12 Vdc
5.1A @ 240 Vac
8A @ 120 Vac
Electrical Ratings (ALR):
48A @ 120 Vac
30.6A @ 240 Vac
Max Ambient Temp (°F):
150°F
Height:
5-5/8"
Width:
2"
Depth (Inches):
2-1/8"
Well Included:
No
Mount:
Horizontal
Vertical
Differential:
Manual Reset
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    6 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.