Pros, Join Our TradeMaster Program!
Description
For limiting or regulating temperature of liquids in boilers or tanks. Can also sense duct or outside air temperature.

Features
  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Micro Switch+ snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container.
  • Case mounts to a vertical surface.

Product Specifications

Description : Circulator Aquastat Controller with 100 F to 240 F operating temperature, 5 F fixed Differential and 5 1/2 ft. capillary
Application : Circulator
Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
Bulb Size (mm) : 10 mm x 73 mm copper
Capillary Length (in.) : 66 in.
Switching Action : SPST, contacts make on temperature rise.
Operating Temperature Range (F) : 100 F to 240 F
Operating Temperature Range (C) : 38 C to 116 C
Electrical Ratings (millivolt) : 0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (AFL) : 8A @ 120 Vac
Electrical Ratings (AFL) : 5.1A @ 240 Vac
Electrical Ratings (ALR) : 48A @ 120 Vac
Electrical Ratings (ALR) : 30.6A @ 240 Vac
Differential Temperature (F) : 5 F to 30 F adj.
Differential Temperature (C) : 3 C to 17 C adj.
Maximum Ambient Temperature (F) : 150 F
Maximum Ambient Temperature (C) : 66 C
Case Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
Case Dimensions (mm) : 143 mm high x 51 mm wide x 54 mm deep
Mounting : Horizontal or Vertical
Approvals, Underwriters Laboratories Inc : UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
Approvals, Canadian Standards Association : Certified: File No. LR95329-1
Includes : 5 1/2 ft (1.7 m) capillary.
Read more
Specs
Application:
Circulator Control
Bulb Size:
3/8" x 2-7/8"
Capillary Length:
66"
Switch Action:
Contacts Make on Temp Rise
SPST
Temperature Range (F):
100°F to 240°F
Electrical Rating:
8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
5.1A @ 240 Vac
Electrical Ratings (ALR):
48A @ 120 Vac
30.6A @ 240 Vac
Differential:
5° to 30°F
Adjustable
Max Temp Differential:
30°F
Max Ambient Temp (°F):
150°F
Height:
5-5/8"
Width:
2"
Depth (Inches):
2-1/8"
Well Included:
No
Mount:
Horizontal
Vertical
Max Temp (F):
240°F
Min Temp (F):
100°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.