Pros, Join Our TradeMaster Program!
Description
Description:
Triple Aquastat Relay with High limit : 10F fixed. low limit: 10-25F adj. Differential

Application:
Triple Aquastat Relay with High limit
Operating Range, Low Limit (F): 110F to 220F
Operating Range, Low Limit (C): 43C to 104C
Operating Range, High Limit (F): 130F to 240F
Operating Range, High Limit (C): 54C to 116C
Differential Temperature (F): High limit : 10F fixed. low limit: 10-25F adj.
Switching Action: SPST: High & Low Limit
Maximum Operating Pressure (psi): 200 psi on outside of immersion well, 100 psi on capsule if inserted directly.
Maximum Operating Pressure (kPa): 1378 kPa on outside of immersion well, 690 kPa on capsule if inserted directly.
Electrical Ratings (burner AFL) Line Voltage: 7.4 A @ 120 Vac. 3.7 A @ 240 Vac
Electrical Ratings (burner ALR) Line Voltage: 44.4 A @ 120 Vac. 22.7 A @ 240 Vac Electrical Ratings (circulator AFL): 7.4 A @ 120 Vac. 3.7 A @ 240 Vac
Electrical Ratings (circulator ALR): 44.4 A @ 120 Vac. 22.7 A @ 240 Vac
Voltage: 120 Vac
Frequency: 60 Hz
Dimensions (in.): 6 1/8 in. high x 4 3/8 in. wide x 3 1/16 in. deep
Dimensions (mm): 156 mm high x 111 mm wide x 78 mm deep
Mounting: Vertical Mounting
Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
Maximum Ambient Temperature (F): 150F at switches, 265F at sensing element.
Maximum Ambient Temperature (C): 66C at switches, 129C at sensing element.
Minimum Ambient Temperature (F): -30F
Minimum Ambient Temperature (C): -9C
Electrical Connections: Quick-Connect / Screw
Ref: Honeywell.com
Read more
Specs
Application:
Triple Aquastat Relay
High Limit
Switch Action:
SPST
Temperature Range (F):
130°F to 240°F
110°F to 220°F
Electrical Rating:
Circulator: 7.4 A @ 120 Vac
Burner: 3.7 A @ 240 Vac
Circulator: 3.7 A @ 240 Vac
Burner: 7.4 A @ 120 Vac
Electrical Ratings (ALR):
Circulator: 22.2 A @ 240 Vac
Burner: 22.2 A @ 240 Vac
Burner: 44.4 A @ 120 Vac
Circulator: 44.4 A @ 120 Vac
Max Temp Differential:
10°F
Differential:
10° to 25°F (Low Limit)
Max Temp Differential:
25°F
Min Temp Differential:
10°F
Differential:
Adjustable
Fixed
Height:
6-1/8"
Width:
4-3/8"
Depth (Inches):
3-1/16"
Operating Humidity:
0% to 95% (non-condensing)
Max Ambient Temp (°F):
265 F at Sensing Element
150 F at Switches
Mount:
Vertical
Voltage:
120v
Frequency:
60 Hz
Max Pressure (PSI):
200 psi on Immersion Well
100 psi Direct Immersion
Connection Type:
Quick-Connect
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    6 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.