Pros, Join Our TradeMaster Program!
Description
Series 61 Modutrol IV Motors non-spring return floating control motors used with controllers that provide a switched spdt or floating output to operate dampers or valves.

Features
  • Integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position.
  • Motor and circuitry operate from 24 Vac.
  • Quick-connect terminals are standard--screw terminal adapter is available.
  • Adapter bracket for matching shaft height of older motors is available.
  • Motors have field adjustable stroke (90 to 160 degrees).
  • Integral auxiliary switches are available factory mounted, or can be field added.
  • All models have dual shafts (slotted and tapped on both ends).
  • All models have auxiliary switch cams.
  • Fixed torque throughout the entire voltage range.
  • Motors are designed for either normally open or normally closed valves and dampers.


Specifications
  • Application Type: Electric
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: Floating
  • Feedback: no
  • Motor Shaft: Dual ended Shaft
  • Stroke: Adjustable; 90 to 160 degrees, Asymmetrical
  • External Auxiliary Switches Available: Yes
  • Frequency: 50 Hz, 60 Hz
  • Power Consumption Driving (VA): 15 VA
  • Electrical Connections: Quick Connect Terminals
  • Shaft Dimensions (in.): .375 in
  • Shaft Shape: Square
  • Mounting: foot-mounted
  • Dimensions: 6 7/16 in. high x 5 1/2 in. wide x 8 3/4 in. deep
  • Temperature Range: -40 to 150F
  • Deadweight Load on Shaft (Either End) (lb): 200 lbs
  • Deadweight Load on Shaft (Combined on both shafts) (lb): 300 lbs
  • Shaft Rotation (upon control signal increase): Dependent on wiring (normally closed)
  • Auxiliary Switch Ratings AFL - 120 Vac: 7.2A
  • Auxiliary Switch Ratings AFL - 240 Vac: 3.6A
  • Auxiliary Switch Ratings ALR- 120 Vac: 43.2A
  • Auxiliary Switch Ratings ALR- 240 Vac: 21.6A
Read more
Manuals (1)
Specs
Fail Safe Mode:
Non-Spring Return
Control Signal:
Floating
Internal Aux Switch:
2
Voltage:
24v
Torque:
150 lb-in
Timing:
30-60 Seconds
Temperature Range:
-40° to 150°F
Mount:
Foot
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.