Pros, Join Our TradeMaster Program!
Description
25 lb-in. spring return damper actuators provide two-position, three-position, floating, or modulating control of economizer systems, ventilation dampers and combustion air dampers used in residential or commercial HVAC equipment.

Specifications
  • Description: Spring return-foot mounted, Modulating, 24 Vac
  • Control Signal: Thermistor, Modulating
  • Fail Safe Mode: Spring Return
  • Rotation To Open: CW
  • Torque Rating (lb-in.): 25 lb-in
  • Torque Rating, Breakaway (lb-in.): 40 lb-in
  • Fixed Stroke: Yes
  • Timing Min (sec): 90 Sec
  • External Auxiliary Switches Available: yes
  • Frequency: 50, 60 Hz
  • Mounting: foot mounted
  • Temperature Range, Operating (F): -25 to 125F
  • Timing Opening, Nominal (sec): 90 Sec

Features
  • Synchronous Motor.
  • Quiet, high efficiency drive motor.
  • Spring returns motor shaft to normal position on power interruption.
  • High impact, glass-fiber reinforced plastic case is rugged, lightweight and corrosion resistant.
  • Uses Q298B Linkage.
Read more
Manuals (1)
Specs
Product Type:
Motor
Used With:
W7459 Economizers
W7460 Economizers
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

7 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.