Spring Return Modulating Cartridge Globe Valve Actuator, 40.5 lb-f
Hover image to zoom

Spring Return Modulating Cartridge Globe Valve Actuator, 40.5 lb-f

Brand:
Honeywell
SKU:
M7435F1001
Rating:
(1)
Q&A:
(0)
Spring Return Modulating Cartridge Globe Valve Actuator, 40.5 lb-f
Hover image to zoom
M7435F1001 has been discontinued
Discontinued February 1, 2024
This product was discontinued by the manufacturer.

Product Highlights

Voltage icon
24v
Torque icon
40.5 lb-in Torque

Description

Cartridge Globe Valve Spring Return Actuators are small electric actuators for individual room control that provide floating or modulating control of V5852, V5862 two-way or V5853, V5863 three-way valves.

Features
  • Stem actuator retracts up on power failure. Fail safe mode depends on valve seat rest position.
  • Suitable for Excel/IRC system or other controllers providing specified signals.
  • Magnetic coupling for torque limitation independent of voltage supply and self-adjustment of the close-off port.
  • No mounting tools required.
  • Compact size allows installation in limited space of fan coil units, induction units, and small reheaters or recoolers.
  • Visual position indication (red disk).


Specifications
  • Actuator Type: Valve
  • Application Type: HVAC
  • Torque/Force (lb-in., lbf) : 40.5 lbf
  • Fail Safe Mode: (Normally open for 1/2 in. and 3/4 in. V5852 and V5862. Normally closed for all other V58XX valves.)
  • Control Signal: 2 to 10 Vdc, 0 to 10 Vdc
  • Supply Voltage: 24 Vac +10/-30%
  • Number of Internal Auxiliary Switch: 0
  • Switches: No
  • Medium Temperature: 266 F Maximum
  • Manual Operation: None (use valve dust cap)
  • Stroke: 1/4 in
  • Mounting: Threads onto V58XX valve bonnet
  • Timing, Nominal Driving @ 60 Hz (sec): 50 Sec
  • Temperature Range, Ambient (F): 32 F to 122 F
  • Temperature Range, Storage (F): -40 F to 158 F
  • Operating Humidity Range (% RH): 5 to 95%
  • Used with: 1/2 inch to 3/4 inch V58XX Globe Valves

Specs

Actuator Type:

Proportional

Floating

Fail Safe Mode:

Spring Return

Voltage:

24v

Torque:

40.5 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm