Apply to be a TradeMaster!
24 Vac Spring return-foot mounted, 3 position w/field adj. min pos
Magnifying glass
Hover image to zoom

24 Vac Spring return-foot mounted, 3 position w/field adj. min pos

Brand:
Honeywell
SKU:
M8405A1006
Rating:
(2)
Q&A:
(0)
24 Vac Spring return-foot mounted, 3 position w/field adj. min pos
Magnifying glass
Hover image to zoom
$453.80 each
In Stock
In Stock
Get 11 Thu, Oct 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Used With icon
W7459C Economizers

Description

25 lb-in. spring return damper actuators provide two-position, three-position, floating, or modulating control of economizer systems, ventilation dampers and combustion air dampers used in residential or commercial HVAC equipment.

Features
  • Synchronous Motor.
  • Quiet, high efficiency drive motor.
  • Spring returns motor shaft to normal position on power interruption.
  • High impact, glass-fiber reinforced plastic case is rugged, lightweight and corrosion resistant.
  • Uses Q298B Linkage.


Specifications
  • Description: Spring Spring return-foot mounted, 3 position w/field adj. min pos., 24 Vac
  • Control Signal: 3 Position
  • Fail Safe Mode: Spring Return
  • Rotation To Open: CCW
  • Torque Rating (lb-in.): 25 lb-in
  • Torque Rating, Breakaway (lb-in.): 25 lb-in
  • Fixed Stroke: Yes
  • Timing Min (sec): 90 Sec
  • External Auxiliary Switches Available: yes
  • Frequency: 50, 60 Hz
  • Mounting: foot mounted
  • Temperature Range, Operating (F): -25 to 125F
  • Timing Opening, Nominal (sec): 90 Sec

Specs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy