Pros, Join Our TradeMaster Program!
Description
Note: This item no longer comes with hardware included.

Note: This item works with normally closed dampers. For normally open dampers, use SKU: M847D-ZONE.

Specifications:
  • Application - Replacement motor for EARD ventilation damper
  • Used With - EARD
  • Voltage - 24V
  • Motor - Power open, spring closed
  • Motor Timing - 30 seconds power closed/10 seconds spring return
  • Wires to Motor - Terminals: M1-Power; M6 Common; M4 (optional)-LED indication
  • Other Motor Information - Simplified range stops

Features:
  • Low voltage, spring-return damper actuator.
  • Adjustable range stops.
  • Direct replacement for M847D1004
Read more
Specs
Product Type:
Actuator
Application:
Air Quality
Voltage:
24v
Wires to Motor:
2
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

12 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.