Pros, Join Our TradeMaster Program!
Description
Note: This item no longer comes with hardware included.

Note: This item works with normally open dampers. For normally closed dampers, use SKU: M847D-VENT.

Overview
The M847D is a two position, 24 Vac spring return actuator designed to operate ARD, EARD and ZD zone dampers.

Specifications:
  • Application - Replacement motor for ARD and ZD zone dampers
  • Used With - ARD, ARDTZ, ZD, ZDTZ
  • Voltage - 24V
  • Motor - Power closed, spring open
  • Motor Timing - 30 seconds power open/10 seconds spring return
  • Wires to Motor - Terminals: M1-Power; M6 Common; M4 (optional)-LED indication
  • Other Motor Information - Simplified range stops

Features
  • Low voltage, spring-return damper actuator.
  • Adjustable range stops.
  • Direct replacement for M847D1004,
Read more
Specs
Product Type:
Actuator
Application:
Air Quality
Voltage:
24v
Wires to Motor:
2
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    125 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.