Pros, Join Our TradeMaster Program!
Description
When it comes to automatically controlling outdoor or indoor lights, pool pumps or fans, Honeywell’s EconoSwitches™ ease of use and sleek design makes them much appreciated by homeowners while contractors enjoy their easy installation. Honeywell’s line of Switches and Timers are synonymous with reliability and convenience while enabling energy savings and providing security to homeowners.

Product Features
  • Easy-to-use interface
  • For lighting, fan, pumps, and motors installations
  • Buttons hidden by panel that acts as on-off switch
Read more
Manuals (1)
Specs
Events:
7 ON / 7 OFF
Color:
Almond
Voltage:
120v
Hertz:
60
Programmability:
7 Day
Max Temp (F):
122°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.