Pros, Join Our TradeMaster Program!
Description


Specifications
  • Description: Replacement Filter for Space-Guard model 401
  • Application: Replacement Filter
  • Dimensions (in): 16 in. x 27-1/8 in. x 5-7/8 in.
  • Type: Media Air Cleaner
  • Used with: SpaceGard 2400
Read more
Manuals (1)
Specs
Product Type:
Media Filter
Size:
16" x 27" x 6"
MERV:
11
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

31 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.