Pros, Join Our TradeMaster Program!
Description
Honeywell R24 Series Heat Sequencers are solid-state positive temperature coefficient (PTC) heaters that mount in any position. Quick-connect terminals speed up installation. In addition to the fact that, the R24 Series Heat Sequencers replace a wide range of models.

Specifications
  • Solid-state PTC Heaters
  • Quick-connect terminals
  • Shock and vibration resistant
  • Mounts in any position
  • Contact ratings - to 25 Amps at 120 or 240 Volts, and 12.5 Amps at 480 Volts
  • Full-load rating auxiliary contacts
  • Standard operating ambience temperature between -40 C and 73.8 C (-40 F and 165 F)
  • UL approved, CSA/CUR approval pending
Read more
Manuals (1)
Specs
Voltage:
24v
Application:
Electric Heating
Contact Ratings:
25A Resistive and 14A Inductive at 120 Vac
Off Timing Delay:
40 - 110 sec
On Timing Delay:
1 - 20 sec
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.