Pros, Join Our TradeMaster Program!
Description
Provide heavy duty switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Features
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.
Read more
Manuals (1)
Specs
Application:
Air Conditioning
Refrigeration
Voltage:
24v
Type:
SPDT
Hertz:
60
50
Height:
1-7/8"
Wiring:
1/4" Quick-Connect Terminals
Width:
2-5/32"
Depth (Inches):
2-3/8"
Temperature Range (F):
-20°F to 155°F
Electrical Ratings (AFL):
12 A @ 277 VAC
18 A @ 208 VAC
18 A @ 240 VAC
5 A @ 480 VAC
16/18 A @ 120 VAC
Electrical Ratings (ALR):
72 A @ 240 VAC
30 A @ 480 VAC
72 A @ 208 VAC
72 A @ 277 VAC
96/72 A @ 120 VAC
Electrical Ratings (Resistive):
12.5 A @ 480 VAC
25 A @ 277 VAC
25 A @ 240 VAC
25 A @ 208 VAC
25 A @ 120 VAC
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.