Pros, Join Our TradeMaster Program!
Description
Normally Closed Relays And Contactors For Load Control Systems.

Features
  • Close and leave load operating in case of wiring or control problem, or relay malfunction.
  • Consume no power while load is powered; require power only to shed load.
  • Operate directly from a pilot duty rated relay in the load control system.
  • Super Tradeline

Includes extra mounting hardware
Read more
Manuals (1)
Specs
Application:
Air Conditioning
Refrigeration
Voltage:
24v
Type:
DPST
Position:
Normally Closed
Coil Ratings:
24v
Hertz:
50
60
Height:
2-3/16"
Width:
2-3/32"
Depth (Inches):
2-1/4"
Wiring:
#10 Combo Head Screws
Operating Temp Range:
-40° to 165°F
Features:
Extra Mounting Hardware
Electrical Ratings (AFL):
3.5 A @ 480 VAC
2.8 A @ 600 VAC
7 A @ 120 VAC
7 A @ 208 VAC
7 A @ 240 VAC
7 A @ 277 VAC
Electrical Ratings (ALR):
35 A @ 277 VAC
35 A @ 240 VAC
35 A @ 208 VAC
35 A @ 120 VAC
17.5 A @ 480 VAC
14 A @ 600 VAC
Electrical Ratings (Resistive):
25 A @ 240 VAC
10 A @ 600 VAC
12.5 A @ 480 VAC
25 A @ 208 VAC
25 A @ 120 VAC
25 A @ 277 VAC
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.