Pros, Join Our TradeMaster Program!
Description
The NK300S is a (re)filling combination valve that contains an integrated pressure reducing valve, strainer, double check backflow preventer with air vent (to protect potable water supply against back flow of heating water into supply pipe), two shut-off ball valves, pressure gauge, and conveniently located test ports for easy inspections and check out. All the needed devices for refilling a heating system are contained.

Product Features
  • Optimal protection of the potable water supply system
  • Pressure reducing valve with inlet pressure balancing - inlet pressure fluctuation does not influence the outlet pressure
  • Outlet pressure adjustable and directly visible on the pressure gauge
  • Low maintenance effort - cartridge insert and valve insert are completely replaceable
Product Specifications
  • Application: Blanking plug with O-ring
  • Includes: O-ring
  • Used With: NK300S-100, NK300S-100UP
  • Comments: 5 piece set
  • Item Type: Replacement Part
  • Connection Type: NPT
  • Pipe Size (inch)1/2 in. to 2 in.
  • Controlled Fluid: Water
Read more
Specs
Product Type:
Plug
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.