Pros, Join Our TradeMaster Program!
Description
The S637 Sail Switches respond to the air velocity in heating or warm air ducts, such as used in farm crop dryers. The switch completes a 24V or line voltage burner control circuit only when the blower or fan has produced a predetermined air velocity.

Features
  • Micro Switch SPDT snap switch is operated by metal sail inserted in an air stream.
  • Has a set of normally closed contacts which can be used to energize a signal or warning circuit when the velocity drops off.
  • Sail can trimmed to one-half the original size to double the velocity required to close the snap switch contacts.
  • Switch differential can be manually adjusted by turning a knurled knob on the snap switch.
  • A conduit knockout is located on each end of the case for wiring convenience.
Hide Description
Manuals (1)
Specs
Max Temp (F):

150°F

Switch:

SPDT

Insertion Length:

3-1/2"

Contact Ratings:

8.0 A @ 120 Vac

5.1 A @ 240 Vac

2.0 A @ 24 Vac

15.0 A @ 6 Vdc

7.5 A @ 12 Vdc

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.