Shop Klein Tools
Main product image of Intermittent Pilot Control for LP & NG (90 Second Trial Time & Lockout)
Magnifying glass
Hover image to zoom

Intermittent Pilot Control for LP & NG (90 Second Trial Time & Lockout)

Brand:
Honeywell
SKU:
S8600H3002
Rating:
(9)
Q&A:
(0)
Intermittent Pilot Control for LP & NG (90 Second Trial Time & Lockout)
Magnifying glass
Hover image to zoom
$147.26 each
In Stock
In Stock
Get 201 Fri, May 16
Fast Track Logo
Order by 6PM, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Ignition Type
Intermittent Pilot

Description

These ignition modules provide ignition sequence, flame monitoring and safety shutoff for intermittent pilot central furnaces and heating appliances.

Features:
  • Provide up to 1.0 A pilot and 1.0 main valve current rating.
  • Use a separate igniter and sensor (Q179C with igniter and sensor mounted on one bracket, or Q354 sensor with Q345, Q346, Q348, Q362 or Q381 igniter-sensor recommended.)
  • Can be used on natural on LP gas; they provide 100 percent shutoff on ignition failure.
  • Lock out on shutoff.
  • Manual reset is required.

Technical Specifications:
  • Ignition System Type: Intermittent Pilot
  • Ignition Sequence: Lockout
  • Typical Gas Control: VR8204, VR8304
  • Type of Gas: Natural or LP
  • Flame Sense: Single Rod
  • Ignition Source: Internal high voltage spark generator
  • PrePurge: None
  • Ignition Trials To Lockout: 1
  • Lockout Timing: 90 seconds
  • Ignition Trial Time (sec): 90 sec
  • Maximum Valve Load @ 24 Vac (Amps): 1A Pilot, 1A Main @ 24Vac
  • Typical Ignition Hardware: Q345, Q3451
  • Dimensions: 3 15/16 in. high x 5 7/16 in. wide x 2 5/8 in. deep
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Approvals, CSA: Design Certified
  • Flame Failure Response Time (sec): 2 seconds maximum

Specs

Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy