Pros, Join Our TradeMaster Program!
Description
The Honeywell AM-1 Lead Free series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Specifications
  • Description: 3/4" Sweat Union Mixing Valves
  • Connection Type: Sweat Union
  • Pipe Size (inch): 3/4"
  • Operating Temperature Range (F): 70 F to 120 F
  • Capacity Cv): 2.4 Cv
  • ASSE: 1017

Features
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • All brass proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon½ coated to prevent mineral build-up and extend life.
  • Tamper-resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves(hot/cold ports)
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625
Read more
Manuals (1)
Specs
Size:
3/4"
Connection Method:
Sweat
Connection Type:
C x C
Temperature Range (F):
70°F - 120°F
Max Temp (F):
120°F
Min Temp (F):
70°F
Flow Capacity (Cv):
3.9
Type:
Mixing Valve
Lead Free:
Yes
Application:
Point of Source
Standards Met:
ASSE 1017
×
Special Hours
Special Hours
Mon – Fri, 7AM – 6PM

SPECIAL HOURS:
Pickup will be closed:
2PM on Thursday, December 3 and reopen at 7AM on Friday, December 4.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

9 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.