Pros, Join Our TradeMaster Program!
Description
Honeywell AM-1 series adjusts, maintains, and limits the hot water temperature settings to provide comfort and protect equipment at home. While increasing the amount of safe, usable hot water, it efficiently offers anti-scald, anti-chill protection.

Features
  • Certified to ASSE 1070 plumbing standards requirements for point-of-use applications
  • Color-coded black hand-wheel prevents tampering and is required by the new ASSE 1070 plumbing standards
  • Teflon coating resists mineral deposit build-up and extends service life
  • ASSE 1070 listed
  • Free Thermostrip included to make temperature setting easy for one person to handle
  • Lead Free


Product Specifications
  • Typical Applications: Roman tubs, whirlpools, large showers, sinks and public facilities with lavatories and bidets.
  • Includes: Check valves on hot and cold ports
  • Comments: Low lead Content <.25% by weighted average
  • Operating Temperature Range (F): 70 F to 120 F
  • Operating Temperature Range (C): 21 C to 49 C
  • Connection Type: Union CPVC
  • Pipe Size (inch): 3/4"
  • Pipe Size (DN): DN20
  • Capacity (Cv): 1.8 Cv
Read more
Manuals (2)
Specs
Size:
3/4"
Flow Capacity (Cv):
1.8
Connection Method:
CPVC
Connection Type:
CPVC x CPVC
Min Temp (F):
70°F
Temperature Range (F):
70°F - 120°F
Max Temp (F):
120°F
Type:
Mixing Valve
Application:
Point of Use
Point of Source
Standards Met:
ASSE 1017
ASSE 1070
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.