Pros, Join Our TradeMaster Program!
Description
The GoldTop offers a convenient, one-fits-all concept, to stock one vent for all your venting needs, between 1 and 150 psi systems. Honeywell's revolutionary patented fulcrum design offers a venting rate of 3-4 times that of other products.

Product Specifications:
  • Application: Residential or commercial heating and cooling systems
  • Dimensions (in.): 1 27/32 in. diameter x 3 1/4 in. long
  • Dimensions (mm): 24 mm diameter x 83 mm long
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Safe Operating Pressure (kPa): 1034 kPa
  • Weight (lb): 0.4 lb
  • Weight (kg): 0.18 kg
  • Materials: Brass
  • Operating Temperature Range (F): 240 F Maximum
  • Operating Temperature Range (C):115 C Maximum
  • Connection Size (in.): 3/4 in.
  • Connection Type: Male NPT
Read more
Manuals (1)
Specs
Size:
3/4"
Max Pressure:
150 psi
Connection Type:
Threaded
Material:
Brass
Max Temp (F):
240°F
Weight (lbs):
.4 lbs
Diameter (Inches):
1-27/32"
Body Pattern:
Straight
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.