COVID-19 Landing Page
Description
Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles need to be vented. The NEW Honeywell SuperVent purges air through a no-clog vent assembly that controls dirt and debris to minimize air vent fouling.

Features:
  • No-clog vent
  • Dirt and debris -resistant
  • 360 degree adjustable collar ring for installation flexibility
  • Stainless steel concentrator which eliminates gurgling noise
  • Bronze body for rigid construction
  • Threaded connections
  • Guarantees fast start up with automatic venting
  • Micro-bubble concentrator has three times the impact area of other products
  • Helps prevent corrosion of system components
  • Improves system efficiency

Specifications:
  • Application: Residential or Commercial closed loop hydronic heating or chilled water systems
  • Working Pressure: 125 psi maximum
  • Operating Temperature: 0° F (-17.7º C), 239º F (115° C) maximum
  • System Shutoff: Brass cap for system shutoff; system can be air tested.
  • Flow: Bi-directional
  • Bronze casting
  • Stainless steel concentrator wires
  • 1/2" bottom connection, removable for bottom clean out and expansion tank mounting
  • Vent top removable for cleaning
  • Bi-directional flow
  • Maximum working pressure 125 PSI, max temperature 240° F
  • Brass cap for system shut-off. System can be air-tested
  • Capacity (Cv): 95 Cv
  • Warranty: 1 year limited warranty
  • Made in the U.S.A.

Note: PVU Universal model bottom connections are the same as inlet and outlet for vertical riser application
Read more
Specs
Application:
Heating
Max Pressure (PSI):
125
Connection Type:
Sweat
Connection Method:
Threaded
Size:
2"
Max Temp (F):
240°F
Material:
Bronze
Capacity:
95 Cv
Dimensions:
10-9/32" H x 5-3/16" L
Diameter:
4" Max
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.