Pros, Join Our TradeMaster Program!
Description
For use in hydronic heating systems with V135 Valves in a three-way mixing or diverting application. Controls loop temperature in radiant heating systems.

Product Features:
  • T100R Thermostatic Actuator includes strap-on-pipe sensor.
  • Knurled ring on T100R control head for easy attachment to V135.


Product Specifications:
  • Description: Thermostatic Mixing or Diverting Valve Actuator with remote sensor(50-120F), 6ft 8 in capillary and 1 3/16 in. collar diameter
  • Application Type : Thermostatic Radiator Controller for use with V135 valve body for diverting or mixing applications.
  • Application: Standard Three-way mixing and diverting applications in hydronic heating systems requiring remote sensing
  • Used with Valve: V135
  • Sensor (integral or remote): Remote
  • Setpoint (Integral or Remote): Remote
  • Capillary Length: 6 ft. 8 in.
  • Temperature Range: 50 F to 122F
  • Collar Diameter: 1-3/16 in.
Read more
Manuals (1)
Specs
Application:
Accessory
Used With:
V135 Series
Sensor Type:
Remote
Setpoint:
Remote
Temperature Range (F):
50°F to 122°F
Diameter (Inches):
1-3/16"
Capillary Length:
80"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.