Save 5% on Honeywell
Description
Overview:
The PRO non-programmable family of thermostats provides basic and simple operation with specific models for conventional and heat pump systems.

Features:
  • Application: Heat Only
  • Dimensions (Height x Width x Depth): 3 7/16" x 4 10/16" x 1 3/16" (87mm x 119mm x 30mm)
  • Mounting: Horizontal
  • Electrical Ratings: 20 to 30 Vac or 750 mV
  • Frequency: 50 Hz, 60 Hz
  • Stages: 1 Heat
  • Color: Premier White
  • Setting Temperature Range: Selectable 40°F to 90°F or 35°F to 90°F (4.5°C to 32°C or 1.5°C to 32°C) (Heat)
  • Switch Positions (System): HEAT-OFF
  • Terminal Designations: R, C, W
  • Power Method: Dual Powered: Battery or Hardwire
  • Display Size: 1.32 sq in.
  • Changeover: Manual
  • Operating Humidity Range: 5 to 90% RH, non-condensing
  • Cycles per Hour: Heating 2 - 6 CPH
  • Heat Current: 0.02 A to 1.0 A (running).
Read more
Manuals (1)
Specs
Application:
Heat Only
Stages:
1 Heat
Programmability:
Non-Programmable
Accuracy:
+/- 1°F
Power Method:
Dual Powered: Battery or Hardwire
Temperature Range (F):
35°F - 90°F
40°-90°F
Mount:
Horizontal
Frequency:
50 Hz
60 Hz
User Interface:
Push Button
Voltage:
24v
750mV
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
4 Videos

    16 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.