COVID-19 Landing Page
Description
The Honeywell T Series is a portfolio of non-connected and Wi-Fi connected thermostats designed with contractors in mind. With an interface you know, features you trust and the Honeywell quality you depend on in a sleek new aesthetic, the non-connected T Series thermostats are setting the new standard for simple.

T1 Pro
  • Push-button programmable
  • Flexible scheduling
  • non-programmable
  • Battery or C-wire
  • Display size: 2.37 sq. in.
  • Replaces this FocusPRO or PRO model: TH1100DH1004, TH1100DV1000

NON-CONNECTED SOLUTIONS that simplify selection, installation and upsell.

Simple selection: We’ve streamlined our legacy portfolio of 20+ non-connected FocusPRO® and PRO thermostats down to just six non-connected T Series thermostats, helping you simplify inventory management and product selection.

Simple installation: All T Series thermostats use the same UWP mounting system, helping you standardize your training program, install process and truck stock. Install one and you can install them all.

Simple upsell: The T Series features a snap-together design that enables you to easily move customers from a non-connected to a connected thermostat when they’re ready for Wi-Fi – without having to remove the connector and cover plate.
Read more
Manuals (1)
Specs
Application:
Single Stage (Heat/Cool)
Heat Pump
Changeover:
Auto
Manual
Display:
Digital
Stages:
1 Heat/1 Cool
Mount:
Square
User Interface:
Push Button
Options:
Large Display
Auto Changeover
Programmability:
Non-Programmable
Power Method:
Hardwired
Battery
Operating Temp Range:
37°F to 102°F
Color:
White
Wireless:
No
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.