Pros, Join Our TradeMaster Program!
Description
Overview:
The PRO programmable family of thermostats provides basic and simple programming with specific models for conventional and heat pump systems.

Features:
  • Weekday/Weekend programming - 5-2 (Weekdays, Weekend) programming.
  • Backlit digital display - both current and set temperatures are easy to read in various lighting conditions.
  • Precise comfort control [+/-1 F (+/- 0.5 C)] - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.
  • Adaptive Intelligent Recovery - ensures programmed temperature is reached by programmed time.
  • Read more
    Manuals (2)
    Specs
    Application:
    Single-Stage (Heat/Cool)
    Stages:
    1 Heat/1 Cool
    Programmability:
    Programmable
    5-2 Day
    Mount:
    Horizontal
    Power Method:
    Dual Powered: Battery or Hardwire
    Accuracy:
    +/- 1°F
    Temperature Range (F):
    35°F - 90°F
    40°F - 90°F
    Electrical Rating:
    20 to 30 VAC
    750 mV
    Frequency:
    50 Hz
    60 Hz
    User Interface:
    Push Button
    Voltage:
    24v
    750mV
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    4 Videos

      4 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.