Pros, Join Our TradeMaster Program!
Description
Features
  • Weekday/Weekend programming - 5-2 (Weekdays, Weekend) programming.
  • Backlit display is easy to read
  • Displays ambient (measured) temperature at all times
  • One-touch access to setpoint temperature
  • Preset program settings
  • Temporary and permanent override of schedule
  • Early start ensures the right temperature at the right time
  • Built-in compressor protection

Application:
  • Heat Pump Systems
Hide Description
Manuals (2)
Specs
Application:
Multi-Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/1 Cool
Programmability:
Programmable
5-2 Day
User Interface:
Push Button
Mount:
Vertical
Options:
Fan Control
Power Method:
Hardwired
Battery
Changeover:
Manual
Temperature Range (F):
40°F - 90°F (Heating)
50°F - 99°F (Cooling)
Voltage:
Low voltage
Amperage:
0.02-1
Wiring:
R C Y AUX/E G O B
Color:
Premier White
Height:
4-11/16"
Width:
2-7/8"
Depth (Inches):
1-1/8"
Voltage:
24v
750mV
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.