Pros, Join Our TradeMaster Program!
Description
Overview
  • The FocusPRO non-programmable digital thermostat provides control when connected to an EnviraZone Zone Panel or an EnviraCOM equipment interface model or an EnviraCOM control board at the equipment.

Features
  • Non-programmable digital thermostat
  • Large, clear, backlit display - easy to read in various lighting conditions
  • Precise comfort control (+/- 1º F) - maintains consistent comfort to the highest level of accuracy
  • Up to 3 Heat/2 Cool Heat Pump or Up to 2 Heat/2 Cool Conventional

Read more
Specs
Application:
Heat Pump
Multi-Stage (Heat/Cool)
Stages:
3 Heat/2 Cool Heat Pump
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Auto Changeover
Fan Control
Large Display
Power Method:
Communicating
Changeover:
Manual
Auto
Temperature Range (F):
40°F - 99°F
Operating Humidity:
5 to 90% RH non-condensing
Voltage:
Low voltage
Wiring:
3
Frequency:
50 Hz
60 Hz
Color:
Premier White
Height:
3-7/16"
Width (Inches):
4-1/2"
Depth (Inches):
1-5/16"
Voltage:
24v
750mV
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.