Pros, Join Our TradeMaster Program!
Description
The T Series programmable thermostat streamlines everything from product selection and installation to customer service and support. With a standard footprint and simple interface, the T Series will enhance the entire thermostat experience for you and your customers alike

Package Includes:
  • T6 PRO Thermostat
  • UWP Mounting System
  • Honeywell Standard Installation Adapter (J-box adapter)
  • Honeywell Decorative Cover Plate – Small; size 4-49/64 in = 121mm.
  • Screws and anchors
  • Professional Install Guide
  • Getting Started Guide

Features
  • Push-button programmable
  • Optional dual fuel
  • Flexible scheduling
  • Standard Efficient Gas Forced Air, High Efficacy Gas Forced Air, Oil Forced Air, Electric Forced Air, Hot water Fan Coil, Geothermal Heat Pump, Air to Air Heat
  • Electrical Ratings: 20 to 30 Vac
  • Stages: Up to 2 Heat/1 Cool Heat Pumps; Up to 1 Heat/1 Cool Conventional Systems
  • Electrical Connections: Honeywell UWP Mounting System
  • Operating Humidity Range (% RH): 5 to 90% RH, non-condensing
  • Supply Voltage: 20 to 30 Vac
  • Switch Positions (System): HEAT-OFF-COOL-AUTO-EM.
  • Switch Positions (Fan): AUTO-ON-CIRC-FOLLOW SCHEDULE
  • Operating Temperature Range (F): 37 F to 102 F
  • Shipping and Storage Temperature Range (F): - 20 F to 120 F
  • Accuracy (F): 5 F
  • Differential Temperature (F): ± 1 F
  • Interstage Differential Temperature (F): 1 to 1.5 F Multistage models only
  • Ambient Temperature Range (F): 32 F to 120 F
  • Switch Type: Relay
  • LEDs: LED Back Light
  • Programmability: 7 day, 5-1-1 day, 5-2 day, or Non-programmable
  • Power Method: Battery or Hardwired
  • Terminal Designations RC, R, C, W, W2, O/B, Y, G, K, L/A, E
  • Display: Large Display, Soft Key Controls
  • Display Size 5.44 sq. in.
  • Temperature Control Mode Selections: Ambient Air Temperature
  • Changeover: Auto or Manual Setting
  • Temperature Range (F): Heat: 40 F to 90 F; Cool 50 F to 99F Setting
  • Heat Current 0.02-1.0 A Fan Current 0.02-.05 A
Hide Description
Manuals (1)
Specs
Application:
Heat Pump
Multi-Stage (Heat/Cool)
Changeover:
Manual
Auto
Display:
Digital
Stages:
1 Heat/1 Cool
2 Heat/1 Cool (Heat Pump)
Mount:
Square
User Interface:
Push Button
Options:
Auto Changeover
Large Display
Programmability:
7 Day
Programmable
5-2 Day
5-1-1 Day
Power Method:
Hardwired
Battery
Operating Temp Range:
37°F to 102°F
Color:
White
Humidity Control:
Yes
Humidity Range:
5 to 90% RH (non-condensing)
Wireless:
No
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    19 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.