Pros, Join Our TradeMaster Program!
Description
Overview

5-1-1 Programmable Thermostat. Provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features
  • Weekday/Weekend programming - use as a 5-1-1 (Weekdays, Saturday, Sunday) or 5-2 (Weekdays, Weekend) programmable thermostat, whichever best fits your lifestyle.
  • Large, clear, backlit display - easy to read in various lighting conditions.
  • Display size options - available in large screen or standard.
  • Precise comfort control (+/- 1ª F) - maintains consistent comfort to the highest level of accuracy.
  • Simplified programming and operation.
  • Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • Built in instructions - simple, pull out instruction manual.
  • Energy savings - program to save up to 33%* on annual heating and cooling costs.
  • Adaptive Intelligent Recovery - ensures programmed temperature is reached by programmed time.
  • Temperature range stops - prevents user from setting the temperature too high or too low.
  • 5-year limited warranty.

Read more
Specs
Application:
Multi-Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/2 Cool
2 Heat/1 Cool (Heat Pump)
Programmability:
5-1-1 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Auto Changeover
Fan Control
Power Method:
Battery
Changeover:
Auto
Manual
Temperature Range (F):
40°F - 99°F
Max Temp Differential:
1°F
Operating Humidity:
5 to 90% RH non-condensing
Voltage:
Low voltage
Amperage:
0.02-1
Wattage:
0.4 to 30
Wiring:
W2(AUX)
Y2(E)
R
W(O/B)
Rc
Y
G
C
L
Frequency:
50 Hz
60 Hz
Color:
Premier White
Height:
3-9/16"
Width (Inches):
5-13/16"
Depth (Inches):
1-1/2"
Humidity Control:
No
Wireless:
No
Voltage:
24v
750mV
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    25 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.