Pros, Join Our TradeMaster Program!
Description
NOTE: This is not a standalone thermostat. It must be used in conjunction with Equipment Interface Module THM5320R1000 (link) to function.

Features
  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Works with compatible RedLINK enabled devices
  • Same great features of the FocusPRO« thermostat now wireless
  • Installs in minutes
  • Can display outdoor temperature and humidity
  • 1 year battery life
  • 2 month low battery warning
Read more
Specs
Application:
Multi-Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability:
5-1-1 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Auto Changeover
Fan Control
Wireless
Power Method:
Battery
Changeover:
Auto
Manual
Temperature Range (F):
40°F - 99°F
Voltage:
24v
Low voltage
Amperage:
0.6-1
Wattage:
10.8 to 30
Wiring:
RAS
W-O/B
Rh
R
Y2
L
C
G
Y
Rc
Color:
Premier White
Height:
3-9/16"
Width (Inches):
5-13/16"
Depth (Inches):
1-1/2"
Wireless:
Yes
Humidity Control:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Videos

    11 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.