Pros, Join Our TradeMaster Program!
Description
T6 Pro Programmable Thermostat designed to work with any Z-Wave compliant controller or gateway; however, a security enabled Z-Wave Plus Controller is recommended to fully utilize all thermostat features. Works with Heat Pump or Conventional systems and has dual fuel and aux heat lockout with outdoor sensor.

Features:
  • Up to 3H/2C Heat Pump systems or up to 2H/2C Conventional systems
  • Z-Wave Plus certified with improvement in range, battery life, and bandwidth
  • Backwards compatibility
  • Selectable ranges stops
  • Keypad lockout
  • DST Enabled
  • Time based 7-day, 5-1-1 or 5-2 day programmable, non-programmable, or occupancy controlled with Z-wave panel/app integration
  • 5 Year Warranty
Includes:
  • T6 PRO Z-Wave Thermostat
  • UWP™ Mounting System
  • Honeywell Standard Installation Adapter (J-box adapter)
  • Honeywell Decorative Cover Plate – Small; Size 4-49/64 in = 121mm.
  • Screws and anchors
  • 3 AA batteries
  • Professional Install Guide
  • Getting Started Guide
Read more
Manuals (2)
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Changeover:
Auto
Manual
Display:
Digital
Stages:
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Mount:
Square
User Interface:
Touchscreen
Programmability:
7 Day
Programmable
5-2 Day
5-1-1 Day
Power Method:
Hardwired
Battery
Operating Temp Range:
37°F to 102°F
Color:
White
Humidity Control:
Yes
Humidity Range:
5 to 90% RH (non-condensing)
Wireless:
No
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.