Pros, Join Our TradeMaster Program!
Description
Product Features
  • Thermostat
  • Type: Touchscreen Programmable, 2-Heat/1-Cool (Heat Pump), 2-Heat/2-Cool (Conventional), Auto/Manual Changeover
  • Cover Type: Rectangular Horizontal
  • Color: Premier White
  • Voltage Rating: 18 to 30 Volt AC/750 Millivolt at 50/60 Hertz
  • Current Rating: 1 Amp (Heat/Cool), 0.6 Amp (Fan)
  • Size: 6 Inch Width x 1-3/8 Inch Depth x 3-3/4 Inch Height
  • Display Size: 10 Square Inch
  • Sensor Element: Thermistor
  • Application: Heat/Cool or Heat Pump with Auxiliary Heat
  • Terminal Designation: R, RC, W-O/B, Y, G, C, W2-Aux, Y2/E, L, S1, S2
  • Ambient Temperature: 0 to 120 Deg F
  • Setting Temperature Rating: 40 to 90 Deg F (Heat), 50 to 99 Deg F (Cool)
Read more
Manuals (2)
Specs
Application:
Commercial
Multi Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/1 Cool Heat Pump
2 Heat/2 Cool
Programmability:
Programmable
7 Day
User Interface:
Push Button
Voltage:
30v
Options:
Password Lockout
Works with Sensor
Fan Control
Auto Changeover
Mount:
Horizontal
Color:
Premier White
Humidity Control:
No
Wireless:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.