Pros, Join Our TradeMaster Program!
Description
Wireless Requirements:
VisionPRO® 8000 with RedLINK™ is a 7 day programmable touchscreen thermostat that is selectable for residential or light commercial use. The thermostat can be wired directly to the equipment, used with the THM5421R1021 Equipment Interface Module or used with the THM4000R1000 TrueZONE Wireless Adapter. Works with the RedLINK™ accessories including the RedLINK™ Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor, Wireless Indoor Sensor, Wireless Entry/Exit Remote and Wireless Vent and Filter Boost Remote.

Features:
  • All-new VisionPRO 8000 with RedLINK technology.
  • Residential or commercial use.
  • 7-day programmable.
  • Up to 3H/2C heat pump or up to 2H/2C conventional
  • Works standalone or with the THM5421R1021 Equipment Interface Module (EIM).
  • Now works in virtually any residential or light commercial setting
  • Three flexible ways to install, which helps you solve a variety of wiring issues
    - Wired directly to the equipment
    - 2-wire or wireless with an Equipment Interface Module (EIM)
    - 2-wire or wireless with TrueZONE
  • Plain language, on-screen setup helps reduce install errors and eliminates the need for a manual
  • Allows installers to copy the Installer Setup from one thermostat to another with a microSD card
  • On-screen dealer information displays with customizable alerts, encouraging repeat business
  • RedLINK Internet Gateway with Total Connect Comfort Services Allow users to remotely monitor and control their heating and cooling systems anytime, anywhere. Free apps are available for both Apple and Android devices.

Read more
Specs
Application:
Multi-Stage (Heat/Cool)
Heat Pump
Changeover:
Auto
Manual
Color:
Premier White
Mount:
Horizontal
Stages:
3 Heat/2 Cool Heat Pump
User Interface:
Touchscreen
Features:
RedLINK Enabled
Options:
Auto Changeover
Large Display
Wireless
Programmability:
7 Day
Programmable
Application:
Internet control of RedLINK thermostats
Warranty:
5-Year Warranty
Options:
Keypad Lockout
Wireless:
Yes
Humidity Control:
No
Voltage:
24v
750mV
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Videos

    36 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.