Pros, Join Our TradeMaster Program!
Description
Overview
Controls up to 3 heat / 2 cool heat pump systems or up to 2 heat / 2 cool conventional systems when used with the wireless FocusPRO« thermostat.
Features
  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Works with TH6320R1004 or TH5320R1002 Wireless FocusPRO« thermostats
  • Input for Return Air Sensor
  • Quick-connect terminal blocks
  • LEDs for power and system status
Read more
Manuals (2)
Specs
Width (Inches):
8"
Height:
8-1/8"
Voltage:
24v
Color:
Gray
Stages:
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Amperage:
0.6-1
Power Method:
Hardwired
Application:
Cooling
Heating
Voltage:
Low voltage
Features:
Use With Wireless FocusPRO Thermostats (TH6320R1004 or TH5320R1002 Thermostats)
Depth (Inches):
1-7/8"
Wattage:
10.8 to 30
Type:
Oil
Heat Pump
Gravity
Steam
Gas
Hot Water
Electric
Wiring:
RAS
W-O/B
W2-Aux/E
Rh
G
L
C
Y
Rc
Y2
R
Changeover:
Manual
Auto
Max Temp (F):
99°F
Min Temp (F):
40°F
Temperature Range (F):
40°F - 99°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.