Pros, Join Our TradeMaster Program!
Description
Overview:
The RedLINK Internet Gateway provides remote access to RedLINK thermostats through the internet and smart phones.

Features:
  • Control RedLINK thermostats from a web browser or smart device.
  • Improved design and user-interface.
  • Package includes:
    • RIG
    • 3’ Ethernet cable
    • Power adapter
  • Enables remote access, group scheduling and Contractor Portal access on RedLINK devices.
Hide Description
Manuals (2)
Specs
Application:
Internet control of RedLINK thermostats
Power Method:
Hardwired
Operating Temp Range:
-40° to 165°F
Operating Humidity:
5% to 95% (non-condensing)
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    43 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.