Pros, Join Our TradeMaster Program!
Description
The T10 Pro Smart Thermostat with included REDLINK™ indoor room sensor is the newest member of the T Series lineup of thermostats utilizing both RedLINK and Wi-Fi capabilities. It allows homeowners to prioritize spaces in their house where they want to direct their comfort. 3H/2C Heat Pump or 2H/2C Conventional, Geofencing and flexible programmability available. Utilizes the Honeywell Home App. ENERGY STAR® Certified.

Kit contains 1 thermostat and 1 C7189R2002 sensor, UWP mounting system and J-box adapter

Application:
  • Up to 3H/2C Heat Pump systems or up to 2H/2C Conventional systems.
  • Dual fuel and aux heat lockout.
  • Control a humidifier, dehumidifier, or ventilator.
  • Wired outdoor sensor or Internet weather.
  • Wireless indoor temperature, humidity, and motion sensors.
  • Geofence capable.
  • Selectable ranges stops: min and max heat and cool.
  • DST enabled.
  • 5-year warranty.
Read more
Specs
Application:
Heat Pump
Multi-Stage (Heat/Cool)
Changeover:
Manual
Auto
Display:
Digital
Stages:
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Mount:
Square
User Interface:
Touchscreen
Options:
Large Display
Auto Changeover
Programmability:
7 Day
Programmable
5-1-1 Day
5-2 Day
Power Method:
Hardwired
Voltage:
24v
Operating Temp Range:
37°F to 102°F
Color:
White
Humidity Control:
Yes
Humidity Range:
5 to 90% RH (non-condensing)
Wireless:
Yes
Humidity Range:
5 to 90% RH (non-condensing)
Accuracy:
1°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.