Pros, Join Our TradeMaster Program!
Description
The powerful TI044 accepts two loads and features solar programming - ideal for outdoor lighting

Product Features
  • Heavy-duty weather-proof casing (NEMA 3R) ideal for outdoor use
  • Solar programming automatically turns lights on at sunset and off at sunrise
  • Lockable casing for increased security
  • Temporary bypass enables override without affecting programming
  • Compatible with 3-way switches
  • Programming protected during power outage for 30 days
Read more
Manuals (1)
Specs
Voltage:
120v
Temperature Range (F):
-40° to 122°F
Features:
Solar Timetable
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.