Pros, Join Our TradeMaster Program!
Description
Honeywell Expansion Tanks absorb hot water expansion in closed heating systems. They are equipped with butyl diaphragms to separate the air from the system water. Pre-pressurized, the tank keeps fluids circulating and maintains minimum pressure.

Features:
  • Butyl/EPDM diaphragm- 9 times better than natural rubber
  • Deep-drawn steel tank
  • Controls system pressure
  • Air-tight cushion-factory pre-charged to 12 psig and 100% tested
Specifications:
  • Volume (gal): 4.4 gal
  • Maximum Acceptance Volume (gal): 2.5 gal
  • Diameter (in.) : 11"
  • Height (in.): 15.5"
  • Connection Type: Male NPT
Read more
Manuals (1)
Specs
Product Type:
Expansion Tank
Tank Volume:
4.4 Gallons
Diameter (Inches):
11"
Height (Inches):
15.5
Material:
Steel
Thread Size:
1/2"
Thread Type:
Male
Max Safe Pressure:
100 psi
Max Operating Temp:
240°F
Max Accepted Volume:
2.5 Gallons
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.