Pros, Join Our TradeMaster Program!
Description
RedLINK Enabled Electrical Heat Equipment Interface Module. For Baseboards, convectors and fan-forced heaters up to 12.5 A.
Specifications
  • Watts (120V): 1500W
  • Amps (120V): 12.5
  • Watts (240V): 3000W
  • Amps (240V): 12.5
Read more
Manuals (2)
Specs
Application:
Electric Heat (Line Voltage)
Baseboard Heater
Voltage:
120v
240v
Power Method:
EIM: Hardwired
Mount:
Vertical
Frequency:
50 Hz
60 Hz
Temperature Range (F):
-4°F to 140°F
Sensor Element:
Thermistor
Switch:
SPST
Warranty:
3 Years from Date of Purchase (excluding battery)
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Videos

    10 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.