Pros, Join Our TradeMaster Program!
Description
Control high pressure steam, liquids, air or noncombustible gases where positive final shutoff is not required.

Features
  • Q5001D Valve Linkage and Modutrol motor required for operation.
  • Suitable for two-position, floating, or proportioning control, depending on the motor and controller used.
  • Provide high capacity with minimum pressure drop.
  • Pipe sizes include 1, 1-1/4, 1-1/2, and 2 inches.
  • Straight-through construction and threaded end connections.
  • Cast iron body with stainless steel trim.
  • Plug provides equal percentage characteristic of flow.
  • V-port for either throttling or on-off service.
  • Replaceable seat rings screw into body.
  • Spring-loaded Teflon cone packing for minimum friction.


Specifications
  • Valve Type: Globe Valve
  • Body Pattern: Two-way mixing
  • Flow Characteristic: Equal Percentage
  • Controlled Medium: Steam, Chilled or hot water with up to 50% Glycol
  • Connection Type: Female NPT
  • Max Safe Operating Pressure: 150 psi water, 100 psi steam
  • Valve Action: Stem down to close
  • ANSI/ASME Rating: 125
  • Actuation: Must be purchased separately
  • Stem Travel: 9/16 in
  • Static Pressure Rating: ANSI 125
  • Ambient Temperature Rating: 32 F to 337 F
  • Leakage Rating: Seat: 0.05% of Cv
  • Materials (Body): Cast Iron
  • Materials (stem): Stainless Steel
  • Bonnet Size: 1-3/8 in.
  • comments: double seated
Hide Description
Specs
Size:

2"

Flow Capacity (Cv):

50

Body Pattern:

2-Way

Flow type:

Equal Percentage

Connection Type:

Threaded

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.