Pros, Join Our TradeMaster Program!
Description
Product Overview:

Used on gas fired standing pilot appliances with 30 mV thermocouple. Includes a manual gas valve, safety shutoff, single millivoltage automatic operator, pressure regulator, pilot gas filter and flow adjustment, pressure tapping, and thermocouple connector.

Product Features:
  • Includes pilot flow adjustment screw
  • Easy to install, adjust and service; all adjustments and connections are accessible from top of control
  • Add separate energy cutoff (ECO) where codes call for dual safety shutoff
  • Complete safety shutoff on pilot flame failure
  • LITE-RITE (OFF-PILOT-ON) lighting sequence
  • ECO connector for V800 models

Product Specifications:
  • Description: 24 Vac Standing Pilot Gas Valve with 1/2 in. x 3/4 in. inlet\outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Standing Pilot
  • Type of Gas: Natural or LP
  • Inlet/Outlet Size (in.): 1/2 in. x 3/4 in.
  • Body Pattern: Straight-through, multi-tapped with 1/2 in. right and left outlets plugged
  • Opening Characteristics (standard, step): Standard
  • Capacity @ 1 in. p.d.: 250,000 BTU/hr
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.2A
  • Temperature Range (F): 32 F to 175 F
  • Temperature Range (C): 0 C to 79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 3/4 in high x 4 1/16 in. wide x 3 3/16 in. deep
  • Dimensions (mm): 121 mm high x 103 mm wide x 81 mm deep
  • Includes: Natural to LP conversion kit, Q340 thermocouple, one 3/4" x 1/2" reducer bushing, one 1/2" x 3/8" reducer bushing
  • Approvals, American Gas Association IAS: AGA Design Certified; File No. L2025003, CGA Design Certified; File No. L2025003, UL Component Recognized
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized
Read more
Specs
Fuel Type:
Propane
Natural Gas
Gas Type:
Natural Gas
Liquid Propane
Body Pattern:
Straight-Through
Voltage:
24v
Capacity (BTU):
250000
Inlet Size:
1/2"
1/2" NPT
Outlet Size:
3/4"
Ignition Type:
Standing Pilot
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

20 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.