Pros, Join Our TradeMaster Program!
Description
Used on gas fired standing pilot appliances with 30 mV thermocouple. These gas controls include a manual gas valve, safety shutoff, single millivoltage automatic operator, pressure regulator, pilot gas filter and flow adjustment, pressure tapping, and thermocouple connector.

Features:
  • Include pilot flow adjustment screw.
  • Easy to install, adjust and service; all adjustments and connections are accessible from top of control.
  • Add separate energy cutoff (ECO) where codes call for dual safety shutoff.
  • Complete safety shutoff on pilot flame failure.
  • LITE-RITE (OFF-PILOT-ON) lighting sequence.
  • ECO connector for V800 models. Part No. 392451-1.

Read more
Manuals (2)
Specs
Fuel Type:
Propane
Natural Gas
Gas Type:
Natural Gas
Liquid Propane
Body Pattern:
Straight-Through
Voltage:
24v
Capacity (BTU):
335000
Inlet Size:
3/4"
Outlet Size:
3/4"
Ignition Type:
Standing Pilot
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

13 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.