Save 5% on Uponor Products
Description
On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • Read more
    Specs
    Application:
    Zoning
    Size:
    1/2"
    Position:
    Normally Closed
    Voltage:
    24v
    Flow Capacity (Cv):
    4
    Connection Type:
    Threaded
    Body Pattern:
    Diverting
    3-Way
    Max Close-Off PSI:
    20 psi
    End Switch:
    No
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET
    2 Videos

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.