Pros, Join Our TradeMaster Program!
Description
Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Features:
  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition
  • Timing: When used with VC series Actuator--2 minutes characterized cartridge for use with non-fail safe floating and modulating actuators
  • Valve Action: Stem up to close A port
  • Valve Type: Cartridge Cage Valve
Read more
Manuals (1)
Specs
Connection Type:
Sweat
Body Pattern:
Straight-Through
2-Way
Size:
1-1/4"
Flow Capacity (Cv):
7
Ambient Temperature:
32 to 150 F
Valve Action:
Stem up to close
Flow type:
Linear
Max Pressure (PSI):
300
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.